Shop SCHAEFFLER
See all product information
Create Account
Hang & Stack Storage Bin, Plastic, Blue, 20 PK
- Mfr # LF090605.0BL1
- Zoro # G506382683
product price:Â
$
133.99
/pk of 20, $6.70/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF090605.0BL1
- Zoro #
- G506382683
- UPC #
- 707022351850
- Country of Origin
- China
- Color
- Blue
- Material
- Plastic
- Item
- Hang & Stack Storage Bin
Description
The SCHAEFFER MATERIAL - LF090605.0BL1 Hang & Stack Storage Bin is a versatile storage solution with a robust design. Although specific sizing attributes are not provided, this bin offers ample space to store various items effectively. Its hang and stack feature allows users to optimize their storage areas for maximum efficiency.
Crafted from durable plastic material, this blue-colored storage bin is built to withstand regular use while maintaining its integrity over time. The plastic construction provides the advantage of being lightweight yet sturdy, making it suitable for handling different types of materials or goods. Its vibrant blue color makes it visually appealing and can help in easy identification of stored items.
This Hang & Stack Storage Bin from Schaeffer Material is designed for compatibility with most standard shelving systems, offering flexibility in placement options. It's an excellent choice for small businesses seeking effective ways to organize their workspace or inventory efficiently without compromising on quality or durability.
Crafted from durable plastic material, this blue-colored storage bin is built to withstand regular use while maintaining its integrity over time. The plastic construction provides the advantage of being lightweight yet sturdy, making it suitable for handling different types of materials or goods. Its vibrant blue color makes it visually appealing and can help in easy identification of stored items.
This Hang & Stack Storage Bin from Schaeffer Material is designed for compatibility with most standard shelving systems, offering flexibility in placement options. It's an excellent choice for small businesses seeking effective ways to organize their workspace or inventory efficiently without compromising on quality or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.