This item is Discontinued.

Schatz Bearing Flanged Ball Bearing, 1-3/4in dia, 195lb AF4056

Flanged Ball Bearing, 1-3/4in dia, 195lb (Discontinued)

  • Mfr # AF4056
  • Zoro # G0487667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF4056
Zoro #
G0487667
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 3/4 in
Width
5/8 in
Flange Dia.
1 29/32 in
Flange Thickness
0.08 in
Outside Diameter
1 3/4 in
Bore Diameter
5/8 in
Flange Diameter
1.906 in
Outer Ring Width
0.625 in

Details

Item
Unground Flanged Radial Ball Bearing
Bearing Type
Ball
Ball Material
Carbon Steel
Temp. Range
-65 Degrees to 365 Degrees F
Lubrication
Royco 885
Max. RPM
500 RPM
Dynamic Load Capacity
195 lb
Closure
Open
System of Measurement
Inch
Flange Type
Flanged
Surface Grinding
Unground
Brand & Part Number for Bearing Industry Number
SCHATZ BEARING AF4056
Dynamic Radial Load Capacity
195 lbf
Maximum Speed
500 RPM
Bearing Industry Number
AF4056
Ring Material
Alloy Steel
Maximum Temperature
365 Degrees F
Minimum Temperature
-65 Degrees F
Lubricant Material
Royco 885
Retaining Ring Groove
No
Includes Retaining Ring
No
Application
Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing

Description

Unground Flanged Radial Ball Bearing, Bearing Industry Number AF4056, Bore Diameter 5/8 in, Closure Open, Outer Ring Width 0.625 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 195 lbf, Flange Diameter 1.906 in, Flange Thickness 0.08 in, Flange Type Flanged, Includes Retaining Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.