Shop SCHAUB
See all product information
3-5/8in Center to Center Mother of Pearl Nature Woodpecker Cabinet Pull Dark Sherwood Finish
Mfr # 865-MOP-DSW
Zoro # G315493266
product price:Â $308.80
/ea
Free Shipping & Returns
Key Features
Finish
Dark Sherwood
Material
Brass
Length
9 in
Width
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
865-MOP-DSW
Zoro #
G315493266
UPC #
840439872379
Country of Origin
United States
Dimensions
Length
9 in
Width
4 in
Details
Finish
Dark Sherwood
Color
Dark Sherwood
Material
Brass
Description
Schaub & Company cabinet hardware is created with passion and expert craftsmanship. Every piece is rich in design and details that will make your home truly stand apart. Collections like Symphony are unlike anything else on the market with precious inlays made from the most stunning materials on earth. Explore our full catalog of cabinet knobs and cabinet pulls to find the touch of decadence you deserve. You will find decorative cabinet hardware in every style, from sleek contemporary to ornate luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.