This item is Discontinued.

Scheerer Bearing 10659-RIN CYLINDRICAL ROLLER BRG, 9.25 ID, 11.25 OD, 1.5 W 10659-RIN

10659-RIN CYLINDRICAL ROLLER BRG, 9.25 ID, 11.25 OD, 1.5 W (Discontinued)

  • Mfr # 10659-RIN
  • Zoro # G703050064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10659-RIN
Zoro #
G703050064
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11.25
Width
1.5

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Removable Outer Ring - Straight, 9.25 Bearing ID, 11.25 Bearing OD, 1.5 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.