This item is Discontinued.

Scheerer Bearing 11128-RINU CYLINDRICAL ROLLER BRG - IR W = 7.500", 11.5 ID, 16.25 OD, 6 W 11128-RINU

11128-RINU CYLINDRICAL ROLLER BRG - IR W = 7.500", 11.5 ID, 16.25 OD, 6 W (Discontinued)

  • Mfr # 11128-RINU
  • Zoro # G303048249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11128-RINU
Zoro #
G303048249
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
16.25
Width
6

Details

Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
Standard (ABEC-1)

Description

11.5 Bearing ID, 16.25 Bearing OD, 6 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.