This item is Discontinued.

Scheerer Bearing 11198-BAA ANG CONTACT BALL BRG - DOUBLE ROW, 7.4803 ID, 10.0394 OD, 2.2835 W 11198-BAA

11198-BAA ANG CONTACT BALL BRG - DOUBLE ROW, 7.4803 ID, 10.0394 OD, 2.2835 W (Discontinued)

  • Mfr # 11198-BAA
  • Zoro # G303048492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11198-BAA
Zoro #
G303048492
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
10.0394
Width
2.2835

Details

Cage Material
BRONZE/BRASS
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

Angular Contact, 7.4803 Bearing ID, 10.0394 Bearing OD, 2.2835 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.