This item is Discontinued.

Scheerer Bearing 13225-TRB TAPERED ROLLER BRG, 7.874 ID, 11.4173 OD, 4.7815 W 13225-TRB

13225-TRB TAPERED ROLLER BRG, 7.874 ID, 11.4173 OD, 4.7815 W (Discontinued)

  • Mfr # 13225-TRB
  • Zoro # G303048454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13225-TRB
Zoro #
G303048454
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11.4173
Width
4.7815

Details

Cage Material
STEEL STAMPED
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Case Carburized Steel

Description

Tapered Roller Bearing, 7.874 Bearing ID, 11.4173 Bearing OD, 4.7815 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Steel Stamped, Race Material: Case Carburized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.