This item is Discontinued.

Scheerer Bearing 134-R-101 RADIAL BALL BRG, 6.6929 ID, 10.4331 OD, 1.6535 W 134-R-101

134-R-101 RADIAL BALL BRG, 6.6929 ID, 10.4331 OD, 1.6535 W (Discontinued)

  • Mfr # 134-R-101
  • Zoro # G303048553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-R-101
Zoro #
G303048553
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
10.4331
Width
1.6535

Details

Cage Material
BRONZE/BRASS
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

Angular Contact, 6.6929 Bearing ID, 10.4331 Bearing OD, 1.6535 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.