This item is Discontinued.

Scheerer Bearing 14400-RIU CYLINDRICAL ROLLER BRG, 29.75 ID, 36.261 OD, 3.5 W 14400-RIU

14400-RIU CYLINDRICAL ROLLER BRG, 29.75 ID, 36.261 OD, 3.5 W (Discontinued)

  • Mfr # 14400-RIU
  • Zoro # G203049476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14400-RIU
Zoro #
G203049476
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
36.261
Width
3.5

Details

Roller Material
52100/100Cr6 Steel
Cage Material
BRONZE/BRASS

Description

29.75 Bearing ID, 36.261 Bearing OD, 3.5 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.