This item is Discontinued.

Scheerer Bearing 22224-MCW33 SPHERICAL ROLLER BRG, 4.724 ID, 8.465 OD, 2.283 W 22224-MCW33

22224-MCW33 SPHERICAL ROLLER BRG, 4.724 ID, 8.465 OD, 2.283 W (Discontinued)

  • Mfr # 22224-MCW33
  • Zoro # G003047726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22224-MCW33
Zoro #
G003047726
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8.465
Width
2.283

Details

Cage Material
BRONZE/BRASS

Description

Spherical Roller Bearing, 4.724 Bearing ID, 8.465 Bearing OD, 2.283 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.