This item is Discontinued.

Scheerer Bearing 22332-EMSF-800 SPHERICAL ROLLER BRG, 6.2992 ID, 13.3858 OD, 4.4882 W 22332-EMSF-800

22332-EMSF-800 SPHERICAL ROLLER BRG, 6.2992 ID, 13.3858 OD, 4.4882 W (Discontinued)

  • Mfr # 22332-EMSF-800
  • Zoro # G903049202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22332-EMSF-800
Zoro #
G903049202
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
13.3858
Width (mm)
4.4882

Details

Cage Material
BRONZE/BRASS
Raceway Material
Through Hardened Steel

Description

Spherical Roller Bearing, 6.2992 Bearing ID, 13.3858 Bearing OD, 4.4882 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Steel Stamped, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.