This item is Discontinued.

Scheerer Bearing 24160-CC/C3W33 SPHERICAL ROLLER BRG, 11.811 ID, 19.685 OD, 7.874 W 24160-CC/C3W33

24160-CC/C3W33 SPHERICAL ROLLER BRG, 11.811 ID, 19.685 OD, 7.874 W (Discontinued)

  • Mfr # 24160-CC/C3W33
  • Zoro # G203047380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24160-CC/C3W33
Zoro #
G203047380
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
19.685
Width
7.874

Details

Roller Material
52100/100Cr6 Steel
Cage Material
BRONZE/BRASS

Description

11.811 Bearing ID, 19.685 Bearing OD, 7.874 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: C3, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.