This item is Discontinued.

Scheerer Bearing 512/1000-M BALL THRUST BRG, 39.3701 ID, 51.9685 OD, 9.8425 W 512/1000-M

512/1000-M BALL THRUST BRG, 39.3701 ID, 51.9685 OD, 9.8425 W (Discontinued)

  • Mfr # 512/1000-M
  • Zoro # G503047165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512/1000-M
Zoro #
G503047165
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
51.9685

Details

Cage Material
BRONZE/BRASS
Material
Through Hardened Steel

Description

Thrust, 39.3701 Bearing ID, 51.9685 Bearing OD, 9.8425 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.