This item is Discontinued.

Scheerer Bearing 61836-M-52 RADIAL BALL BRG WITH SPECIAL GREASE, 7.0866 ID, 8.8583 OD, 0.8661 W 61836-M-52

61836-M-52 RADIAL BALL BRG WITH SPECIAL GREASE, 7.0866 ID, 8.8583 OD, 0.8661 W (Discontinued)

  • Mfr # 61836-M-52
  • Zoro # G503047493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61836-M-52
Zoro #
G503047493
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8.8583
Width
0.8661

Details

Cage Material
BRONZE/BRASS

Description

Deep Groove Ball Bearing, 7.0866 Bearing ID, 8.8583 Bearing OD, 0.8661 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.