This item is Discontinued.

Scheerer Bearing 61872-MA-P/6 RADIAL BALL BRG, 14.1732 ID, 17.3228 OD, 1.4961 W 61872-MA-P/6

61872-MA-P/6 RADIAL BALL BRG, 14.1732 ID, 17.3228 OD, 1.4961 W (Discontinued)

  • Mfr # 61872-MA-P/6
  • Zoro # G803048558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61872-MA-P/6
Zoro #
G803048558
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
17.3228
Width
1.4961

Details

Cage Material
BRONZE/BRASS

Description

Deep Groove Ball Bearing, 14.1732 Bearing ID, 17.3228 Bearing OD, 1.4961 Bearing Width, Precision Class: P6, Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.