This item is Discontinued.

Scheerer Bearing 7158-4P FOUR POINT CONTACT BALL BRG, 10.003 ID, 14.969 OD, 2.75 W 7158-4P

7158-4P FOUR POINT CONTACT BALL BRG, 10.003 ID, 14.969 OD, 2.75 W (Discontinued)

  • Mfr # 7158-4P
  • Zoro # G103050749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7158-4P
Zoro #
G103050749
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14.969
Width
2.75

Details

Cage Material
BRONZE/BRASS
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

4 - Point Contact Ball Bearing, 10.003 Bearing ID, 14.969 Bearing OD, 2.75 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.