This item is Discontinued.

Scheerer Bearing 71952-MDBA P/5 ANGULAR CONTACT BALL BRG - 1 PAIR - P/5 - WITH 25 DEGREE CONTACT ANGLE- LIGHT PRELOAD, 10.2362 ID, 14.1732 OD, 3.622 W 71952-MDBA P/5

71952-MDBA P/5 ANGULAR CONTACT BALL BRG - 1 PAIR - P/5 - WITH 25 DEGREE CONTACT ANGLE- LIGHT PRELOAD, 10.2362 ID, 14.1732 OD, 3.622 W (Discontinued)

  • Mfr # 71952-MDBA P/5
  • Zoro # G503048551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71952-MDBA P/5
Zoro #
G503048551
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14.1732
Width
3.622

Details

Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
P5

Description

Angular Contact, 10.2362 Bearing ID, 14.1732 Bearing OD, 3.622 Bearing Width, Precision Class: P5, Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.