This item is Discontinued.

Scheerer Bearing 751114-MS P/5 BALL THR BRG - ANGULAR CONTACT, 2.7559 ID, 3.7401 OD, 7.0866 W 751114-MS P/5

751114-MS P/5 BALL THR BRG - ANGULAR CONTACT, 2.7559 ID, 3.7401 OD, 7.0866 W (Discontinued)

  • Mfr # 751114-MS P/5
  • Zoro # G403051132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751114-MS P/5
Zoro #
G403051132
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.7401
Width
7.0866

Details

Cage Material
BRONZE/BRASS
Bearing Material
Through Hardened Steel
Standard Preload (N)
P5

Description

Thrust, 2.7559 Bearing ID, 3.7401 Bearing OD, 7.0866 Bearing Width, Precision Class: P5, Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.