This item is Discontinued.

Scheerer Bearing CYL ROLLER BRG  STEEL CAGE  C4 21653 ID 55118 OD 12992 W NJ-411-SP1-032

CYL ROLLER BRG STEEL CAGE C4 21653 ID 55118 OD 12992 W (Discontinued)

  • Mfr # NJ-411-SP1-032
  • Zoro # G206896367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NJ-411-SP1-032
Zoro #
G206896367
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.5118
Width
1.2992

Details

Roller Material
Through Hardened Steel
Cage Material
STEEL MACHINED
Static Load Capacity (Lb.)
Standard
Dynamic Load Capacity (Lb.)
Standard

Description

Cylindrical Roller Bearing Optimized for Compressor Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.