This item is Discontinued.

Scheerer Bearing CYLINDRICAL ROLLER BRG 492126 ID 641732 OD 66929 W NU-19/1250-M

CYLINDRICAL ROLLER BRG 492126 ID 641732 OD 66929 W (Discontinued)

  • Mfr # NU-19/1250-M
  • Zoro # G106896160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU-19/1250-M
Zoro #
G106896160
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
64.1732
Width
6.6929

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Static Load Capacity (Lb.)
Standard
Dynamic Load Capacity (Lb.)
Standard

Description

SingleRow Cylindrical Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.