This item is Discontinued.

Scheerer Bearing CYLINDRICAL ROLLER BRG  TWO LIFTING HOLES ON ONE FACE 440944 ID 535432 OD 41732 NF-18/1120-M

CYLINDRICAL ROLLER BRG TWO LIFTING HOLES ON ONE FACE 440944 ID 535432 OD 41732 (Discontinued)

  • Mfr # NF-18/1120-M
  • Zoro # G506896449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF-18/1120-M
Zoro #
G506896449
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
53.5432
Width
4.1732

Details

Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Static Load Capacity (Lb.)
Standard
Dynamic Load Capacity (Lb.)
Standard

Description

SingleRow Cylindrical Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.