This item is Discontinued.

Scheerer Bearing FULL COMPLEMENT CYL ROLLER BRG 181102 ID 267717 OD 64173 W NCF-3092-V

FULL COMPLEMENT CYL ROLLER BRG 181102 ID 267717 OD 64173 W (Discontinued)

  • Mfr # NCF-3092-V
  • Zoro # G006896437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCF-3092-V
Zoro #
G006896437
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
26.7717
Width
6.4173

Details

Roller Material
Through Hardened Steel
Cage Material
NO CAGE
Static Load Capacity (Lb.)
Standard
Dynamic Load Capacity (Lb.)
Standard

Description

SingleRow Cylindrical Roller Bearing Full Complement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.