This item is Discontinued.

Scheerer Bearing KG-250-CKO RADIAL BALL BRG - PHENOLIC CAGE, 25 ID, 27 OD, 1 W KG-250-CKO

KG-250-CKO RADIAL BALL BRG - PHENOLIC CAGE, 25 ID, 27 OD, 1 W (Discontinued)

  • Mfr # KG-250-CKO
  • Zoro # G303046931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KG-250-CKO
Zoro #
G303046931
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
27
Width
1

Details

Roller Material
Through Hardened Steel

Description

25 Bearing ID, 27 Bearing OD, 1 Bearing Width, Precision Class: Standard (ABEC-1) , Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.