This item is Discontinued.

Scheerer Bearing NNF-5026ADA2RSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 5.1181 ID, 7.874 OD, 3.7402 W NNF-5026ADA2RSV

NNF-5026ADA2RSV DOUBLE ROW CYL ROLLER BRG - FULL COMPLEMENT, 5.1181 ID, 7.874 OD, 3.7402 W (Discontinued)

  • Mfr # NNF-5026ADA2RSV
  • Zoro # G803047032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNF-5026ADA2RSV
Zoro #
G803047032
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7.874
Width
3.7402

Details

Roller Material
Through Hardened Steel

Description

Non - Seperable, 5.1181 Bearing ID, 7.874 Bearing OD, 3.7402 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: No Cage, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.