Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scheerer Bearing NUB-210 CYLINDRICAL ROLLER BRG, 1.9685 ID, 3.5433 OD, 0.7874 W NUB-210

NUB-210 CYLINDRICAL ROLLER BRG, 1.9685 ID, 3.5433 OD, 0.7874 W (Discontinued)

  • Mfr # NUB-210
  • Zoro # G603050911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUB-210
Zoro #
G603050911
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.5433
Width
0.7874

Details

Cage Material
BRONZE/BRASS
Standard Preload (N)
Standard (ABEC-1)
Bearing Material
Through Hardened Steel

Description

Removalbe Inner Ring - Straight - Extended Both Directions, 1.9685 Bearing ID, 3.5433 Bearing OD, 0.7874 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.