This item is Discontinued.

Scheerer Bearing RU-5210-16-IR INNER RACE, 2.063 ID, 2.3803 OD, 1.1875 W RU-5210-16-IR

RU-5210-16-IR INNER RACE, 2.063 ID, 2.3803 OD, 1.1875 W (Discontinued)

  • Mfr # RU-5210-16-IR
  • Zoro # G103050992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU-5210-16-IR
Zoro #
G103050992
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia. (In.)
2.3803

Description

Inner Ring Only - Straight, 2.063 Bearing ID, 2.3803 Bearing OD, 1.1875 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: No Cage, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.