Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scheerer Bearing TB-8004 BALL THRUST BRG - DOUBLE DIRECTION, 23.243 ID, 33 OD, 7.25 W TB-8004

TB-8004 BALL THRUST BRG - DOUBLE DIRECTION, 23.243 ID, 33 OD, 7.25 W (Discontinued)

  • Mfr # TB-8004
  • Zoro # G103046636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-8004
Zoro #
G103046636
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
33

Details

Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Thrust, 23.243 Bearing ID, 33 Bearing OD, 7.25 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.