This item is Discontinued.

Scheerer Bearing TP-750-206 ROLLER THRUST BRG, 7 ID, 14 OD, 3.25 W TP-750-206

TP-750-206 ROLLER THRUST BRG, 7 ID, 14 OD, 3.25 W (Discontinued)

  • Mfr # TP-750-206
  • Zoro # G803050292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-750-206
Zoro #
G803050292
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14

Details

Material
Through Hardened Steel
Cage Material
BRONZE/BRASS

Description

Thrust Bearing - Complete, 7 Bearing ID, 14 Bearing OD, 3.25 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Bronze/Brass, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.