Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scheerer Bearing W-214 JOURNAL ROLLER BRG, 2.7559 ID, 4.9213 OD, 2.375 W W-214

W-214 JOURNAL ROLLER BRG, 2.7559 ID, 4.9213 OD, 2.375 W (Discontinued)

  • Mfr # W-214
  • Zoro # G503050844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-214
Zoro #
G503050844
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.9213
Width
2.375

Details

Roller Material
Through Hardened Steel
Cage Material
Standard

Description

Removable Inner Ring - Straight, Removable Outer RIng - Straight, 2.7559 Bearing ID, 4.9213 Bearing OD, 2.375 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Standard, Race Material: Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.