
WCT-53-101 ROLLER THRUST BRG W/OD SLEEVE, 8 ID, 16.5 OD, 3 W (Discontinued)
- Mfr # WCT-53-101
- Zoro # G803050308
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCT-53-101
Zoro #
G803050308
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
16.5
Details
Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Description
Thrust Bearing - Complete, 8 Bearing ID, 16.5 Bearing OD, 3 Bearing Width, Precision Class: Standard (ABEC-1) Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.