
XLRI-24-N CYLINDRICAL ROLLER BRG, 24 ID, 32 OD, 4 W (Discontinued)
- Mfr # XLRI-24-N
- Zoro # G803048909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XLRI-24-N
Zoro #
G803048909
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
32
Width
4
Details
Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Description
Non - Seperable, 24 Bearing ID, 32 Bearing OD, 4 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.