
Miniature Circuit Breaker, QO Series, 15 to 20A, 1x1, 1x1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOT1520CP
Zoro # G9451621
product price: $37.35
/eaKey Features
Series
QO
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOT1520CP
Zoro #
G9451621
UPC #
47569044120
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.91 in
Height
3.23 in
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
15 to 20A
Number of Poles
1x1, 1x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/240V AC
Standards
UL Listed, CSA
Application
HACR rated Applications
Features
Mercury Free
Description
QO Plug on and QOB (bolt-on) one, two and three pole thermal-magnetic circuit breakers provide overcurrent protection and switching on anc and dc systems.
- • Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases and Speed-D switchboard distribution panels
- • Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards
- • AWG 14...AWG 8 for 1 cable(s) (aluminium/copper)
- • HACR rated
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.