Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scheurich Scheurich 50447 40 oz. Watering Can & Spray Bottle - Pink 200164

Scheurich 50447 40 oz. Watering Can & Spray Bottle - Pink (Discontinued)

  • Mfr # 200164
  • Zoro # G703999929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200164
Zoro #
G703999929
UPC #
845680044391
Country of Origin
China

Description

Features
  • Sprayman 40 oz. Watering Can & Spray Bottle.
  • Especially For Orchids & Plants That Like It Tropical.
  • Narrow Pouring Spout For Hard To Reach Plants.
  • Fill Without Unscrewing The Top.
  • Easy To Handle.
  • Precise Pouring & Spraying.
  • Color - Pink.
  • Dimension - 16 L x 13 W x 4 H in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.