Schiek Sports S-3004BKM 4.75 in. Power Nylon Belt - M

  • Mfr # S-3004BKM

  • Zoro # G603788975


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Material
Neoprene, Nylon, Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3004BKM
Zoro #
G603788975
UPC #
635522304130
Country of Origin
United States

Details

Material
Neoprene, Nylon, Stainless Steel
Color
Black
Item
Weight Lifting Belt

Description

Extra firm with reinforced neoprene Patented downward angle fits the natural shape of your back. Patented hip and rib contour for extra comfort. Patented one-way Cloth Tie for an exact fit Belts widen in front for extra abdominal support. Dual closure system with heavy duty stainless steel slide bar buckle Two year warranty Washable - hand wash only with mild detergent and air dry. Made with pride in the USA. Medium 31"-36" waist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.