This item is Discontinued.

Schiff Vitamins Schiff Vitamins 0866707 Super Calcium with Vitamin D - 1200 mg - 120 Softgels 866707

Schiff Vitamins 0866707 Super Calcium with Vitamin D - 1200 mg - 120 Softgels (Discontinued)

  • Mfr # 866707
  • Zoro # G804154487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
866707
Zoro #
G804154487
UPC #
20525112569
Country of Origin
China

Description

Super Calcium-Magnesium contains 1200 mg Calcium with other nutrients that help with calcium metabolism such as 400 mg Magnesium, 800 IU Vitamin D and 3 mg Boron per serving.
Calcium is vital for building strong bones and teeth, muscle function, release of hormones and enzymes, and assists nerves in transmitting impulses.
Magnesium is a mineral that is needed for over 100 enzymatic reactions in the body, including those for nerve and muscle function, regulation of body temperature, energy metabolism, and DNA and RNA synthesis.
Magnesium also improves calcium absorption. Magnesium plays important roles in cardiovascular health, mood, maintenance of bone mass, and health of all tissues.
Vitamin D regulates the absorption of calcium and phosphorus and helps form tooth and bone. Schiff(R) Super Calcium-Magnesium provides 800 IU Vitamin D per serving for better calcium absorption.
Adequate calcium and Vitamin D throughout life, as part of a well-balanced diet, may reduce the risk of osteoporosis. Adequate Calcium intake is important, but daily intakes above 2,000 mg are not likely to provide any additional benefit.
  • Suggested Use: For best results, take two (2) softgels daily with a meal.
  • Warnings: Keep out of reach of children. Store in a cool, dry place with lid tightly closed.
    Ingredients: Supplement Facts:
  • Serving Size: Two (2) Softgels.
  • Servings Per Container: 60.
  • Calories: 15 Amount Per Serving.
  • Calories from Fat 10 Amount Per Serving.
  • Total Fat: 1.5 g Amount Per Serving; 2% DV.
  • Vitamin D (Vitamin D3 as cholecalciferol): 800 IU Amount Per Serving; 200% DV.
  • Calcium (as calcium carbonate): 1.2 g (1200 mg) Amount Per Serving; 120% DV.
    Other Ingredients: Soybean oil, softgel (gelatin, glycerin, water and titanium dioxide), soy lecithin and beeswax. Contains soy.
    Guaranteed: No added sugar (sucrose, fructose, lactose), salt (sodium chloride), yeast, wheat, gluten or milk. No preservatives or artificial flavors. Guaranteed for purity, freshness and labeled potency.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.