Shop SCHLAGE
See all product information
Create Account
1-1/4-in Button, Single Gang, Green, -inPUSH TO EXIT-in
- Mfr # 621GR EX
- Zoro # G109958148
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Material
Metal
Depth
2.75 in
Input Voltage
12V DC, 24V DC
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621GR EX
- Zoro #
- G109958148
- UPC #
- 197163024926
- Country of Origin
- Mexico
- Finish
- Grey
- Item
- Pushbuttons
- Material
- Metal
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Schlage Electronics System Accessories
- Commercial/Residential
- Commercial
Dimensions
- Depth
- 2.75 in
- Width
- 2.5 in
- Overall Length
- 4.75 in
Description
1-1/4-in Button, Single Gang, Green, -inPUSH TO EXIT-in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.