450 Series Angle Bracket, 1 In. by 1 In.
- Mfr # 4501A
- Zoro # G209958154
product price:Â
$
98.35
/ea
Key Features
Material
Metal
Finish
Grey
Length (In.)
10.25 in
Width (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501A
- Zoro #
- G209958154
- UPC #
- 197163164288
- Country of Origin
- Mexico
- Material
- Metal
- Finish
- Grey
Dimensions
- Length (In.)
- 10.25 in
- Width (In.)
- 1 in
Description
450 Series Angle Bracket, 1 In. by 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.