630 Series, Pushbutton, Satin Chrome
- Mfr # 631AL EX DA NS
- Zoro # G9235094
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Type
Sensors, Switches, Relays, Timers
Series
Schlage Electronics System Accessories
Application
Commercial
Features
Time Delay
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631AL EX DA NS
- Zoro #
- G9235094
- UPC #
- -
- Country of Origin
- United States
Details
- Type
- Sensors, Switches, Relays, Timers
- Series
- Schlage Electronics System Accessories
- Application
- Commercial
- Features
- Time Delay
- Body Material
- Metal
Description
Schlage Electronics 630 Series Single Gang Mount Delayed Action Steel Pushbutton, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.