Shop SCHLAGE
See all product information
Create Account
Accent Series Privacy Bed/Bath Door Handle, Lever Handle, Matte Black, Metal, Pushbutton
- Mfr # F40GACC622
- Zoro # G122914213
product price:Â
$
73.29
/ea
Key Features
Bore Dia.
1 in
Required Door Thickness
1-3/8 to 1-3/4 in
Backset
2-3/8 to 2-3/4 in
Length
2.63 in
Height
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40GACC622
- Zoro #
- G122914213
- UPC #
- 043156719525
- Country of Origin
- Mexico
- Backset
- 2-3/8 to 2-3/4 in
- Finish
- Matte Black
- Strike Dim.
- 2.25 in H x 1.63 in W
- Material
- Metal
- Strike
- Round Corner
- Lock Type
- Pushbutton
- Hand
- Universal
Dimensions
- Bore Dia.
- 1 in
- Required Door Thickness
- 1-3/8 to 1-3/4 in
- Length
- 2.63 in
- Height
- 2.75 in
- Width
- 5.375 in
Description
Ideal for use on bedroom and bathroom doors where locking may be desired, this door handle is a locking, privacy function that locks from the interior with a pushbutton and unlocks when rotated. This product is backed by over a century of dedication to durability, strength and craftsmanship from Schlage. Built with premium materials and certified to the highest industry standards, this door handle is the finishing touch that makes your house a home. Trust your home to Schlage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.