Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALX Series Lever Locks

  • Mfr # ALX50R TLR 626

  • Zoro # G310047730


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F82 - Entry
Required Door Thickness
1-3/8 In.
Finish
Satin Chrome
Grade
Grade 2
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX50R TLR 626
Zoro #
G310047730
UPC #
197163283453
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 In.

Details

Lockset Function
F82 - Entry
Finish
Satin Chrome
Grade
Grade 2
Color
Satin Chrome
Cylinder Core Type
Schlage FSIC Prep with Core
Includes
Cylindrical Lock

Description

Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, FSIC Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.