Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Bright B
- Mfr # L9070P 06N 605
- Zoro # G109953082
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9070P 06N 605
- Zoro #
- G109953082
- UPC #
- 197163126569
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Cylinder Core Type
- Conventional Cylinder
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Bright Brass Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.