ALX Series Lever Locks
- Mfr # ALX53P LON 625
- Zoro # G810047827
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8 In.
Includes
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53P LON 625
- Zoro #
- G810047827
- UPC #
- 197163283460
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Conventional Cylinder
- Finish
- Bright Chrome
- Grade
- Grade 2
- Color
- Bright Chrome
Dimensions
- Required Door Thickness
- 1-3/8 In.
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.