Antique Brass Privacy Knob Lockset, Georgian/Brookshire

  • Mfr # F40 GEO 609 BRK

  • Zoro # G0941162


product price:  $39.29
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 GEO 609 BRK
Zoro #
G0941162
UPC #
043156761036
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Antique Brass
Series
F
Keyway Type
None
Backset
2 3/8 in
Knob Material
Brass
Location Type
Commercial, Residential
Style
F Georgian/Brookshire
For Use With
Residential/Light Commercial Applications
Strike Type
Full Lip, Round Corner
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Fire Rating
Not Rated
Number of Keys
0
Pins
0
Ligature Resistant
No
Includes
Latch, Strike
ADA Compliant
No
Lockset Performance Strength
Light Duty
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in X 2-1/4 in
Keying
Unkeyed
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Includes Hardware
Hardware Included
Application
Multiple Family Residential
Lockset Function ANSI Code
F76
Lockset Style
Brookshire, Georgian
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Mortise/Cylindrical
Cylindrical
Performance Grade
3

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.