Satin Nickel Privacy Knob Lockset, Georgian/Brookshire

  • Mfr # F40 GEO 619 BRK
  • Zoro # G0941232
product price: 
$
41.99
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 GEO 619 BRK
Zoro #
G0941232
UPC #
043156761043
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
F
Lockset Finish
Satin Nickel
Keyway Type
None
Backset
2 3/8 in
ADA Compliant
No
Location Type
Commercial, Residential
Strike Type
Full Lip, Round Corner
Number of Keys
0
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Dim.
1-5/8 in X 2-1/4 in
Electrical/Mechanical
Mechanical
Ligature Resistant
No
Knob Material
Brass
Pins
0
Includes
Latch, Strike
Lockset Fire Rating
Not Rated
Style
F Georgian/Brookshire
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Keying
Unkeyed
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Application
Multiple Family Residential
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
3
Lockset Function ANSI Code
F76
Lockset Style
Brookshire, Georgian
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch
Fire Rating
3 hr
ANSI Grade
2
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Privacy,Grd. 2

Ratings & reviews