Antique Pewter Dummy Knob Lockset, Andover/Andover
Mfr # F170 AND 620 AND
Zoro # G0940517
product price:Â $24.49
/eaKey Features
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F170 AND 620 AND
Zoro #
G0940517
UPC #
043156821594
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Description
Knob Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.