Antique Pewter Dummy Knob Lockset, Plymouth/Camelot

  • Mfr # F170 PLY 620 CAM
  • Zoro # G0941129
product price: 
$
22.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F170 PLY 620 CAM
Zoro #
G0941129
UPC #
043156791521
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
F
Location Type
Commercial, Residential
Style
F Plymouth/Camelot
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Knob Material
Brass
Includes
Latch, Strike
Pins
0
ADA Compliant
No
Lockset Handle Type
Knob
Ligature Resistant
No
Lockset Finish
Antique Pewter
Lockset Performance Strength
Light Duty
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in X 2-1/4 in
Strike Type
Full Lip, Round Corner
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Application
Multiple Family Residential
Lockset Style
Camelot, Plymouth
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
Performance Grade
3
Lockset Type
Mechanical
Knob/Handle Material
Brass
Fire Rating
Not Rated
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews