Antique Pewter Passage Knob Lockset, Georgian/Addison

  • Mfr # F10 GEO 620 ADD

  • Zoro # G0940088


product price:  $37.66
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 GEO 620 ADD
Zoro #
G0940088
UPC #
043156149148
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Pewter
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Georgian/Addison
For Use With
Residential/Light Commercial Applications
Electrical/Mechanical
Mechanical
Knob Material
Brass
Strike Dim.
1-5/8 in X 2-1/4 in
Pins
0
Series
F
Ligature Resistant
No
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Backset
2 3/8 in
Number of Keys
0
Location Type
Commercial, Residential
Includes
Latch, Strike
Item
Door Lockset
Number of Pins
0
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Unkeyed
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Performance Grade
3
Hand Orientation
Non-Handed
Lockset Style
Addison, Georgian
Lockset Function ANSI Code
F75
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Spring Latch
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Fire Rating
3 hr
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.