Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Arrow S1150 SVR Exit Devices

  • Mfr # S10D NEP 625

  • Zoro # G910050963


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/8"
Door Handing
Non-handed
Finish
Bright Chrome
Grade
Grade 2
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10D NEP 625
Zoro #
G910050963
UPC #
197163283910
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8"

Details

Door Handing
Non-handed
Finish
Bright Chrome
Grade
Grade 2
Color
Bright Chrome
Includes
Tubular Lock
Application
Tubular Lock
Cylinder Type
Non-Keyed
Function
F75 - Passage

Description

Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Neptune Lever, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.