Shop SCHLAGE
See all product information
Create Account
Bowery Knob with Greenwich Rose Privacy Lock with 16080 Latch and 10027 Strike Satin Brass Finish
- Mfr # F40BWE608GRW
- Zoro # G315501145
product price:Â
$
70.99
/ea
Key Features
Lockset Finish
Satin Brass
Series
F Series
Color
Satin Brass
Height
4.7 in
Length
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40BWE608GRW
- Zoro #
- G315501145
- UPC #
- 194555214880
- Country of Origin
- Mexico
- Lockset Finish
- Satin Brass
- Series
- F Series
- Color
- Satin Brass
Dimensions
- Height
- 4.7 in
- Length
- 7.2 in
- Width
- 6.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.