Shop SCHLAGE

Bright Brass Entrance Lever Lockset, Accent/Brookshire

  • Mfr # F51A ACC 605 BRK
  • Zoro # G0946430

product price: 
$
98.99
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51A ACC 605 BRK
Zoro #
G0946430
UPC #
043156121915
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Accent/Brookshire
Lockset Finish
Bright Brass
Keyway Type
Tumbler C
Key Type
Keyed Different
Backset
2 3/8 in
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Series
F
Location Type
Commercial, Residential
Item
Door Lockset
Lockset Fire Rating
3 hr
Number of Keys
2
Number of Pins
5
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Residential/Light Commercial Applications
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Includes
Keys
Ligature Resistant
No
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Finish
Bright Brass
Grade
2
Fire Rated
3 hr.
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Visual Indicator Message
No Message
Lockset Style
Accent, Brookshire
Application
Multiple Family Residential
Lockset Function ANSI Code
F81
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
ANSI Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Brass

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.